Spirax Sarco
1-1/4 x 1-1/4 in. Stainless Steel Non-Standard Repair Screen Wye Strainer
Part #S53844F | Item #3656632 | Manufacturer Part #53844F
$
70.00
EACH
(Pricing is for 1-1/4 in)
Fitting Sizes
Product Details
Specifications
Brand Model Compatibility: BT Bronze Strainers and IT Cast Iron Strainers
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 1-1/4 in
Fitting Sizes: 1-1/4 in
Material: Stainless Steel
Mesh Size: 100
Product Type: Screen
Strainer Type: Wye