0 items

Spirax Sarco BRV2S 1/2 in. 50 - 125 psi Direct Operated Pressure Regulator

S0457590

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
BRV2S
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Material
Ductile Iron
Maximum Pressure
550 psig
UL Listed
No
Valve Size
1/2 in
Valve Type
Pressure Reducing Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday