0 items

Spirax Sarco 1 in. 105 - 225F NPT Dial Control Capillary

S38501

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Spirax Sarco 2-port Valves DN15 to DN80 and 3-port Valves DN20 to DN50
End Connection 1
NPT
Length
6 m
Material
Copper
UL Listed
No
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday