Spirax Sarco

1 in. 600psig NPT Stainless Steel Steam Trap

Part #S57450  |  Manufacturer Part #57450

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-743 Grade CA40

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Stainless Steel

Maximum Pressure: 600 psig

Product Type: Disc

Valve Disc Material: Stainless Steel

Valve Port Opening: Full Port

Valve Size: 1 in