Spirax Sarco

1 in. Carbon Steel Reduced Port NPT Ball Valve

Part #S3397320  |  Manufacturer Part #3397320

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Red

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

UL Listed: No

Valve Body Style: Ball

Valve Port Opening: Reduced Port

Valve Size: 1 in

Valve Type: Ball Valve