0 items

Spirax Sarco SRV6 1 in. Sanitary Clamp Clean Steam Pressure Reducing Valve

S66870

Valve Size

1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
SRV6
End Connection 1
Sanitary Clamp
End Connection 2
Sanitary Clamp
End Connections
Sanitary Clamp
Material
Stainless Steel
Maximum Pressure
75 psi
Maximum Temperature
175
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday