Spirax Sarco
1 in. Socket Weld Left Hand Strainer Connector
Part #S70858 | Item #3274544 | Manufacturer Part #70858
$
347.00
EACH
(Pricing is for 1 in)
Fitting Sizes
Product Details
Specifications
End Connection 1: Socket Weld
End Connections: Socket Weld
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Material: Stainless Steel
Product Type: Connector