Spirax Sarco 100mm Carbon Steel Reduce Bore Extended Stem

S2234

Manufacturer Part #: 2234501

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
M10S2RB Ball Valve
Height
3-93/100 in
Material
Carbon Steel
Product Type
Extended Stem
UL Listed
No
Valve Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday