1/2 in. 100mm Carbon Steel Reduce Bore Extended Stem

You last purchased this on
 
Spirax Sarco

1/2 in. 100mm Carbon Steel Reduce Bore Extended Stem

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

1/2 in. 100mm Carbon Steel Reduce Bore Extended Stem

  • Fast #
  • Part #S2234501
  • Item #3659385
  • Manufacturer Part #2234501
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
M10S2RB Ball Valve
Height:
3-93/100 in
Material:
Carbon Steel
Product Type:
Extended Stem
UL Listed:
No
Valve Size:
1/2 in