1/2 in. 150# 304 Stainless Steel Low Regulator
1/2 in. 150# 304 Stainless Steel Low Regulator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Pressure Class:
- 150#
- UL Listed:
- No