1/2 in. 300# 304 Stainless Steel Low Regulator

Part #S1070392  |  Item #3275972  |  Manufacturer Part #1070392

$ 11,651.00 EACH

Pressure Class

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Stainless Steel

Material Type: 304 SS

Pressure Class: 300#

UL Listed: No