Spirax Sarco

1/2 in. 300# BM3 Carbon Steel Direct Acting Regulator

Part #S0369692  |  Manufacturer Part #0369692

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Carbon Steel

UL Listed: No