1/2 in. 300# BM4 Carbon Steel Direct Acting Regulator
1/2 in. 300# BM4 Carbon Steel Direct Acting Regulator
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Carbon Steel
- UL Listed:
- No