1/2 in. 300# BM6 Carbon Steel Direct Acting Regulator

You last purchased this on
 
Spirax Sarco

1/2 in. 300# BM6 Carbon Steel Direct Acting Regulator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

1/2 in. 300# BM6 Carbon Steel Direct Acting Regulator

  • Fast #
  • Part #S0369892
  • Item #3275308
  • Manufacturer Part #0369892
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Carbon Steel
UL Listed:
No