Spirax Sarco
1/2 in. NPT Swivel Connector with Strainer
Part #S67978 | Item #529996 | Manufacturer Part #67978
$
393.00
EACH
Fitting Sizes:
1/2 inProduct Details
- For use with the UTD, UBP and other strainer connector traps
- Pipeline strainers are essential to keep steam pipelines clean and protect equipment
Documents
Specifications
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Material: Stainless Steel
Product Type: Connector