1/2 x 1/2 in. 300 psi NPT Cast Iron Wye Strainer Cap Gasket
1/2 x 1/2 in. 300 psi NPT Cast Iron Wye Strainer Cap Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-126
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 3-13/32 in
- Material:
- Cast Iron
- Maximum Temperature:
- 406
- Mesh Size:
- 20
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi