Spirax Sarco
1/2 x 2 in. 300# NPT Carbon Steel Noise Diffuser
Part #S65685 | Item #3274065 | Manufacturer Part #65685
$
3,024.00
EACH
Valve Size
Product Details
Documents
Specifications
ANSI Specifications: ANSI Class 300
End Connection 1: NPT
End Connection 2: Flanged
End Connections: NPT x Flanged
Material: Carbon Steel
Maximum Pressure: 320 psig
Pressure Class: 300#
Product Type: Noise Diffuser
UL Listed: No
Valve Size: [1/2 in, 2 in]