Spirax Sarco 1480 psi Socket Weld Carbon Steel Wye Strainer

S6690

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 600
ASME Specifications
ASME B31.3
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
3-13/32 in
Material
Carbon Steel
Maximum Pressure
1480 psi
Maximum Temperature
750
Mesh Size
100
NSF Certified
No
Strainer Type
Wye
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday