Spirax Sarco

15 ft. 100 - 160F Temperature Pilot Bulb

Part #S65999  |  Manufacturer Part #65999

Temperature Range:

100 to 160 Deg F
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: 25 Series 25T, 25TE Temperature Controls and 25PT, 25 PTE Pressure Temperature Controls

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Length: 15 ft

Material: Brass, Copper

Product Type: Thermostat Bulb

Temperature Range: 100 to 160 Deg F

Type: S65999

UL Listed: No