Spirax Sarco

15 ft. 160 - 220F Stainless Steel Temperature Pilot Bulb

Part #S63682  |  Manufacturer Part #63682

Temperature Range

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 25 Series 25T, 25TE Temperature Controls and 25PT, 25 PTE Pressure Temperature Controls

Length: 15 ft

Material: Stainless Steel

Product Type: Thermostat Bulb

Temperature Range: 160 to 220 Deg F

Type: S63682

UL Listed: No