15 ft. x 3/4 in. 160 - 220F Copper Temperature Pilot Bulb

Part #S65976  |  Item #3655961  |  Manufacturer Part #65976

$ 1,292.00 EACH

Temperature Range

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: 25 Series 25T, 25TE Temperature Controls and 25PT, 25 PTE Pressure Temperature Controls

End Connection 1: Union NPT

End Connection 2: Union NPT

End Connections: Union NPT

Length: 15 ft

Material: [Brass, Copper]

Product Type: Thermostat Bulb

Temperature Range: 160 to 220 Deg F

UL Listed: No

Valve Size: 3/4 in