Spirax Sarco 15 ft. x 3/4 in. Copper Temperature Pilot Bulb

S6602

Temperature Range

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
Union
Length
15 ft
Material
Copper
Temperature Range
60 to 120 Deg F
UL Listed
No
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday