0 items

Spirax Sarco SRV463 150# 75 psi NPT Pressure Reducing Valve

S65600840

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
SRV463
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No
Pressure Class
150#
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday