0 items

Spirax Sarco 150# NPT Carbon Steel Noise Diffuser

S65711

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
End Connection 1
NPT
Material
Carbon Steel
Pressure Class
150#
UL Listed
No
Valve Size
3 in, 8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday