0 items

Spirax Sarco SRV461S 150# 16 psig 316L Stainless Steel NPT Pressure Reducing Valve

S65700430

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
SRV461S
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
IAPMO Listed
No
Material
Stainless Steel
Material Type
316L
Maximum Pressure
16 psig
Maximum Temperature
190
NSF Certified
No
Pressure Class
150#
Valve Size
1 in
Valve Type
Pressure Reducing Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday