0 items

Spirax Sarco 160 - 340F Knob Control Capillary

S38411

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Spirax Sarco 2-port Valves DN15 to DN25 and 3-port Valves DN20 to DN25
Length
2 m
UL Listed
No
Valve Operator
Knob

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday