2-1/2 in. 50mm Carbon Steel Reduce Bore Extended Stem
2-1/2 in. 50mm Carbon Steel Reduce Bore Extended Stem
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- M10S2RB Ball Valve
- Height:
- 1-24/25 in
- Material:
- Carbon Steel
- Product Type:
- Extended Stem
- UL Listed:
- No
- Valve Size:
- 2-1/2 in