Spirax Sarco
2-1/2 x 2-1/2 in. Flanged Carbon Steel Wye Strainer Cover Gasket
Part #S62972F | Item #3658064 | Manufacturer Part #62972F
Fitting Sizes
Product Details
Specifications
ASME Specifications: [ASME 150, ASME 300, ASME B16.5]
ASTM Specifications: [ASTM A-216, ASTM A-285]
Brand Model Compatibility: CI-250 Cast Iron Strainers
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 2-1/2 in
Fitting Sizes: 2-1/2 in
Material: Carbon Steel
Maximum Temperature: 425
NSF Certified: No
Pressure Class: 125#
Product Type: Cover Gasket
Strainer Type: Wye