2 in. Steam Trap

You last purchased this on
 
Spirax Sarco

2 in. Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

2 in. Steam Trap

  • Fast #
  • Part #S6120561
  • Item #3274613
  • Manufacturer Part #6120561
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 150
Material:
Nickel Plated
Pressure Class:
150#
UL Listed:
No
Valve Size:
2 in