0 items

Spirax Sarco 25 Series 2 in. 300# NPT Carbon Steel Pressure Reducing Valve

S67236

Valve Size

2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 300
Collection
25 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
IAPMO Listed
No
Material
Cast Steel
Maximum Pressure
250 psi
NSF Certified
No
Pressure Class
300#
Valve Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday