2 x 2 in. Ductile Iron Pump

Part #S728775  |  Item #3275216  |  Manufacturer Part #72877.5

Call for Pricing EACH

Discharge:

2 in x 2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Discharge: 2 in x 2 in

End Connection 1: NPT

End Connections: NPT

Material: Ductile Iron

UL Listed: No