Spirax Sarco
2 x 2 in. NPT Carbon Steel Wye Strainer Cover Gasket
Part #S63960F | Item #3655180 | Manufacturer Part #63960F
$
89.00
EACH
Fitting Sizes:
2 inProduct Details
Specifications
ASME Specifications: ASME B16.5
Brand Model Compatibility: 2 in CI-250 Y-Strainer
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 2 in
Fitting Sizes: 2 in
Material: Carbon Steel
NSF Certified: No
Product Type: Cover Gasket
Strainer Type: Wye