Spirax Sarco
2 x 2 in. Stainless Steel Non-Standard Repair Screen Wye Strainer
Part #S53856F | Item #3659117 | Manufacturer Part #53856F
$
109.00
EACH
(Pricing is for 2 in)
Fitting Sizes
Product Details
Specifications
Brand Model Compatibility: BT Bronze Strainers and IT Cast Iron Strainers
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 2 in
Fitting Sizes: 2 in
Material: Stainless Steel
Mesh Size: 100
Product Type: Screen
Strainer Type: Wye