Spirax Sarco

2 x 4 in. 300# NPT Carbon Steel Noise Diffuser

Part #S65700  |  Manufacturer Part #65700

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Class 300

End Connection 1: NPT

End Connection 2: Flanged

End Connections: NPT x Flanged

Material: Carbon Steel

Maximum Pressure: 320 psig

Pressure Class: 300#

Product Type: Noise Diffuser

Type: S65700

UL Listed: No

Valve Size: [2 in, 4 in]