20 in. Brass Self Acting Temperature Controller System Well

You last purchased this on
 
Spirax Sarco

20 in. Brass Self Acting Temperature Controller System Well

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

20 in. Brass Self Acting Temperature Controller System Well

  • Fast #
  • Part #S3822961
  • Item #3274262
  • Manufacturer Part #3822961
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
BMRA and BMFRA Valves
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
20 in
Material:
Brass
UL Listed:
No
Valve Size:
1/2 in - 3 in, 3/4 in - 1-1/2 in