0 items

Spirax Sarco 200psig Socket Weld Cast Steel Float and Thermostat Steam Trap

S66229

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socket Weld
Material
Cast Steel
Maximum Pressure
200 psig
Pressure Class
200#
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday