0 items

Spirax Sarco SA121 205 - 325F Knob Control Capillary

S38402

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
BMRA and BMFRA Valves
Collection
SA121
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
2 m
Material
Brass
Product Type
Controller
UL Listed
No
Valve Operator
Knob
Valve Size
1/2 in - 3 in, 3/4 in - 1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday