1-1/2 in. 210F 320 psig Steam Trap
215 Series 1-1/2 in. 210F 320 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- 215 Series
- End Connection 1:
- NPT
- End Connections:
- NPT
- Length:
- 238 in
- Material:
- Cast Iron
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 320 psig
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Stainless Steel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in