Spirax Sarco

22 in. Aluminum Actuator

Part #S6232845  |  Manufacturer Part #6232845

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 22 in

Material: Aluminum

Type: S6232845

Valve Size: 22 in