0 items

Spirax Sarco 250# Cast Iron IPS Standard Straight Wye Strainer

S6031

  • SIZE
  • PRICE

DESCRIPTION

  • Designed to remove solid particles from the steam supply
  • Maintain quality of end product
  • Reduces levels of contamination

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
IPS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Material
Cast Iron
Maximum Pressure
250 psi
Mesh Size
20
NSF Certified
No
Size
3/4 in x 3/4 in x 3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday