Spirax Sarco

25P 1/2 in. Cast Iron Steam Control Valve

Part #S55222  |  Manufacturer Part #55222

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 25P

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Cast Iron

Maximum Pressure: 250 psi

Valve Size: 1/2 in

Valve Type: Pressure Reducing Valve