6 in. 300# 300 psig Carbon Steel NPT Pressure Reducing Valve
25S Series 6 in. 300# 300 psig Carbon Steel NPT Pressure Reducing Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 300
- Collection:
- 25S Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Valve Port Opening:
- Standard Port
- Valve Size:
- 6 in
- Valve Type:
- Pressure Reducing Valve