0 items

Spirax Sarco 3/4 in. Cast Iron Inverted Bucket Steam Trap

S641

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Condensate is discharged close to steam temperature
  • Contains an inverted bucket mechanism which responds to the difference in density between steam and condensate
  • The discharge action is cyclic

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
NPT
End Connection 2
NPT
Material
Cast Iron
Maximum Pressure
15 psi
Pressure Class
15#
Valve Seat Material
Stainless Steel
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday