3 x 3 in. Flanged Carbon Steel Wye Strainer Cover Gasket
3 x 3 in. Flanged Carbon Steel Wye Strainer Cover Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME 150, ASME 300, ASME B16.5
- ASTM:
- ASTM A-216, ASTM A-285
- Brand Model Compatibility:
- CI-250 Cast Iron Strainers
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 425
- NSF Certified:
- No
- Pressure Class:
- 125#
- Product Type:
- Cover Gasket
- Strainer Type:
- Wye