Spirax Sarco

3 x 3 x 3 in. 300 psig NPT Cast Iron Standard Screen Wye Strainer

Part #S60892F  |  Manufacturer Part #60892F

Fitting Sizes:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-126

Brand Model Compatibility: 3 in IT Series Y-Strainer

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Length: 10 in

Material: Stainless Steel

Maximum Pressure: 300 psi

Maximum Temperature: 406

Mesh Size: 20

NSF Certified: No

Product Type: Screen

Strainer Type: Wye

Valve Size: 3 in