0 items

Spirax Sarco BSA3T Series 300# Cast Steel Stop Valve with Throttling Plug

S184252

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
BSA3T Series
IAPMO Listed
No
Material
Cast Steel
NSF Certified
No
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday