0 items

Spirax Sarco BSA3T Series 300# Cast Steel Stop Valve with Throttling Plug

S184352

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
BSA3T Series
Handle Type
Wheel
IAPMO Listed
No
Material
Cast Steel
Maximum Pressure
1116 psig
Maximum Temperature
797
NSF Certified
No
Valve Size
1-1/2 in
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday