0 items

Spirax Sarco 25 Series 300# NPT Carbon Steel Pressure Reducing Valve

S6146

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 300
Collection
25 Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
IAPMO Listed
No
Material
Cast Steel
Maximum Temperature
250
NSF Certified
No
Pressure Class
300#
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday