Spirax Sarco 300 psig 316L Stainless Steel Standard Wye Strainer

S666

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.11, ANSI B16.5
ASME Specifications
ASME B16.5
ASTM Specifications
ASTM A-351
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in x 3/4 in
Material
Stainless Steel
Material Type
316L
Maximum Pressure
300 psi
Maximum Temperature
420
NSF Certified
No
Perforation Size
13/32 in
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday