Spirax Sarco

3/4 in. NPT Ductile Iron Steam Air Vent

Part #S65548  |  Manufacturer Part #65548

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Material: Ductile Iron

Pressure Class: 600#